- Brass Material
- 1 in Length
| Male Thread | NPT |
| End Type | Male x Male |
| Shape | Nipple |
| Material | Brass |
| Length | 1 in |
| Male Thread Size | 3/8 in |
| Weight | 0.032 LB |
| Male Thread | NPT |
| End Type | Male x Male |
| Shape | Nipple |
| Material | Brass |
| Length | 1 in |
| Male Thread Size | 3/8 in |
| Weight | 0.032 LB |