- Compression 90° Union Elbow
- 7/16" Tube
- Brass
- 400 psi Working Pressure
applications
- Use with copper aluminum and thermoplastic tubing Manufactured for low and medium pressure tubing connection work where excessive vibration or tube movement is not involved.
| Shape | Elbow |
| Thread | Straight |
| Thread Size | 5/8-24 |
| No. of Ends | 2 |
| Fitting Angle | 90° |
| End Type | Tube x Tube |
| Operating Pressure [Max] | 200 PSI |
| Fitting Description | Union Elbow |
| Tube Size | 7/16 in |
| Temperature Range [Max] | 250 °F |
| Temperature Range [Min] | -65 °F |
| End Types | Compression & Compression |
| Fitting Type | Elbow |
| End Size | 7/16 Tube |
| SAE Reference No. | 060201BA |
| Material | Brass |
| Thread Type | Straight |
| Weight | 0.11 LB |
-
Prop 65


