- Long Pipe Nipple
- 1/8 NPT End Size
- 3 1/2" Overall Length
- Brass
| Fitting Type | Long Pipe Nipple |
| End Types | NPT - All Ends |
| Manufacturer Name | Dixon Valve |
| Overall Length | 3.5 in |
| Material | Brass |
| No. of Ends | 2 |
| End Size | 1/8 NPT |
| Weight | 0.07 LB |
-
Prop 65


