- Lead-Free Brass Material
- 1 1/2 in Length
applications
- For use where Lead Free fittings are requiredFor use with potable water
| Male Thread Size | 3/8 in |
| Length | 1 1/2 in |
| Male Thread | NPT |
| Material | Lead-Free Brass |
| Weight | 0.064 LB |
| Male Thread Size | 3/8 in |
| Length | 1 1/2 in |
| Male Thread | NPT |
| Material | Lead-Free Brass |
| Weight | 0.064 LB |