features
- Economical fitting resists mechanical pullout
- Easy to disassemble and may be reassembled repeatedly for a leak-proof connection
| Thread Size | 5/8-18 |
| Temperature Range [Min] | -65 °F |
| Operating Pressure [Max] | 1000 PSI |
| Shape | Elbow |
| Material | Brass |
| Thread | Straight |
| Tube Size | 3/8 in |
| Weight | 0.115 LB |

