features
- Economical fitting resists mechanical pullout
- Easy to disassemble and may be reassembled repeatedly for a leak-proof connection
| Material | Brass |
| Thread | Straight |
| Operating Pressure [Max] | 750 PSI |
| Temperature Range [Min] | -65 °F |
| Shape | Elbow |
| Thread Size | 3/4-16 |
| Tube Size | 1/2 in |
| Weight | 0.17 LB |
-
Prop 65


