Skip to content Skip to navigation menu
This part has been superseded.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Sanitary Male I-Line Solid End Cap

16AI-14I200

SUPERSEDED TO DIXO_16AI-14I200, MTRL - 114795526
Item #101932231
  • 2" Tube O.D.
  • 304 Stainless Steel
  • Male Solid End Cap
Sanitary Male I-Line Solid End Cap
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Prop 65Prop 65
  • 2" Tube O.D.
  • 304 Stainless Steel
  • Male Solid End Cap

description

  • I-Line uses a male- and female-type connection which makes alignment easier. Add a gasket from a number of elastomers and a special wing nut or bolted clamp to complete the connection. This design has been preferred by the beverage industry for many years.

applications

  • Beverage

compliances

  • 0
Tube O.D. 2 in
Material 304 Stainless Steel
Fitting Type Male Solid End Cap
Weight 0.72 LB
  • Prop 65Prop 65
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison