- 8" Tube O.D.
- 316L Stainless
- Male Solid End Cap
description
- I-Line uses a male- and female-type connection which makes alignment easier. Add a gasket from a number of elastomers and a special wing nut or bolted clamp to complete the connection. This design has been preferred by the beverage industry for many years.
applications
- Beverage
compliances
- 0
| Fitting Type | Male Solid End Cap |
| Tube O.D. | 8 in |
| Material | 316L Stainless Steel |
| Weight | 13.75 LB |
-
Prop 65


