Dixon Valve & Coupling
16AI-15I100
SUPERSEDED TO DIXO_16AI-15I-100, MTRL - 102428136
Item #101919822
-
Prop 65
- 1" Tube O.D.
- 304 Stainless Steel
- Female Solid End Cap
compliances
- 0
| Tube O.D. | 1 in |
| Fitting Type | Female Solid End Cap |
| Material | 304 Stainless Steel |
| Weight | 0.314 LB |
-
Prop 65

