- 1" Tube O.D.
- 316L Stainless
- Female Solid End Cap
compliances
- 0
| Fitting Type | Female Solid End Cap |
| Tube O.D. | 1 in |
| Material | 316L Stainless Steel |
| Weight | 1.0 LB |
-
Prop 65
| Fitting Type | Female Solid End Cap |
| Tube O.D. | 1 in |
| Material | 316L Stainless Steel |
| Weight | 1.0 LB |
Prop 65