Dixon Valve & Coupling
16AI-15I150
SUPERSEDED TO DIXO_16AI-15I150, MTRL - 112123480
Item #101931784
-
Prop 65
- 1.5" Tube O.D.
- 304 Stainless Steel
- Female Solid End Cap
compliances
- 0
| Fitting Type | Female Solid End Cap |
| Tube O.D. | 1 1/2 in |
| Material | 304 Stainless Steel |
| Weight | 0.235 LB |
-
Prop 65

