Dixon Valve & Coupling
16AI-15I200
SUPERSEDED TO DIXO_16AI-15I200, MTRL - 110359778
Item #101931975
-
Prop 65
- 2" Tube O.D.
- 304 Stainless Steel
- Female Solid End Cap
compliances
- 0
| Tube O.D. | 2 in |
| Material | 304 Stainless Steel |
| Fitting Type | Female Solid End Cap |
| Weight | 0.66 LB |
-
Prop 65

