- 2.5" Tube O.D.
- 304 Stainless Steel
- Female Solid End Cap
compliances
- 0
| Material | 304 Stainless Steel |
| Fitting Type | Female Solid End Cap |
| Tube O.D. | 2 1/2 in |
| Weight | 0.02 LB |
-
Prop 65
| Material | 304 Stainless Steel |
| Fitting Type | Female Solid End Cap |
| Tube O.D. | 2 1/2 in |
| Weight | 0.02 LB |
Prop 65