Dixon Valve & Coupling
16AI-15I300
SUPERSEDED TO DIXO_16AI-15I300, MTRL - 110359805
Item #101931535
-
Prop 65
- 3" Tube O.D.
- 304 Stainless Steel
- Female Solid End Cap
compliances
- 0
| Tube O.D. | 3 in |
| Fitting Type | Female Solid End Cap |
| Material | 304 Stainless Steel |
| Weight | 1.46 LB |
-
Prop 65

