Dixon Valve & Coupling
16AI-15I400
SUPERSEDED TO DIXO_16AI-15I400, MTRL - 110359810
Item #101921976
-
Prop 65
- 4" Tube O.D.
- 304 Stainless Steel
- Female Solid End Cap
compliances
- 0
| Material | 304 Stainless Steel |
| Tube O.D. | 4 in |
| Fitting Type | Female Solid End Cap |
| Weight | 2.27 LB |
-
Prop 65

