- 6" Tube O.D.
- 304 Stainless Steel
- Female Solid End Cap
compliances
- 0
| Tube O.D. | 6 in |
| Material | 304 Stainless Steel |
| Fitting Type | Female Solid End Cap |
| Weight | 7.45 LB |
-
Prop 65
| Tube O.D. | 6 in |
| Material | 304 Stainless Steel |
| Fitting Type | Female Solid End Cap |
| Weight | 7.45 LB |
Prop 65