- 6" Tube O.D.
- 316L Stainless
- Female Solid End Cap
compliances
- 0
| Material | 316L Stainless Steel |
| Tube O.D. | 6 in |
| Fitting Type | Female Solid End Cap |
| Weight | 7.0 LB |
-
Prop 65
| Material | 316L Stainless Steel |
| Tube O.D. | 6 in |
| Fitting Type | Female Solid End Cap |
| Weight | 7.0 LB |
Prop 65