- 3" Solid End Cap
- 304 Stainless Steel
applications
- Food
- Dairy
- Beverage
- Meat processing
compliances
- 0
| Material | 304 Stainless Steel |
| Pipe Size | 3 in |
| Fitting Type | Solid End Cap |
| Weight | 1.025 LB |
-
Prop 65
| Material | 304 Stainless Steel |
| Pipe Size | 3 in |
| Fitting Type | Solid End Cap |
| Weight | 1.025 LB |
Prop 65