Dixon Valve & Coupling
16AMV-R300
SUPERSEDED TO DIXO_16AMV-R300, MTRL - 111116112
Item #102153226
-
Prop 65
- 3" Solid End Cap
- 316L Stainless
applications
- Food
- Dairy
- Beverage
- Meat processing
compliances
- 0
| Material | 316L Stainless Steel |
| Pipe Size | 3 in |
| Fitting Type | Solid End Cap |
| Weight | 1.02 LB |
-
Prop 65

