Dixon Valve & Coupling
16AMV-R400
SUPERSEDED TO DIXO_16AMV-R400, MTRL - 111295854
Item #102039381
-
Prop 65
- 4" Solid End Cap
- 316L Stainless
applications
- Food
- Dairy
- Beverage
- Meat processing
compliances
- 0
| Fitting Type | Solid End Cap |
| Pipe Size | 4 in |
| Material | 316L Stainless Steel |
| Weight | 1.645 LB |
-
Prop 65

