- 2" Tube O.D.
- 304 Stainless Steel
- Solid End Cap
description
- I-Line uses a male- and female-type connection which makes alignment easier. Add a gasket from a number of elastomers and a special wing nut or bolted clamp to complete the connection. This design has been preferred by the beverage industry for many years.
applications
- Beverage
compliances
- 0
| Material | 304 Stainless Steel |
| Tube O.D. | 2 in |
| Fitting Type | Solid End Cap |
| Weight | 2.0 LB |
-
Prop 65


