Skip to content Skip to navigation menu
Holedall® Uni-Range Plated Carbon Steel 1 in Male Coupling

16P3

Holedall® Uni-Range Plated Carbon Steel 1 in Male Coupling
Item #103528940
  • 1 in Hose Inner Diameter
  • Plated Carbon Steel Material
Holedall® Uni-Range Plated Carbon Steel 1 in Male Coupling
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Prop 65Prop 65
  • 1 in Hose Inner Diameter
  • Plated Carbon Steel Material

applications

  • Recommended for use on most one or two wire braid reinforced hoses fiber reinforced braided or spiral with or without helical wire such as chemical high pressure air and water hoses and LP gas hoses.

features

  • Arrives complete with factory assembled stem and ferrule combination
  • The coupling system requires no bolts and results in a clean coupling with no protrusions The Holedall coupling provides long-lasting efficiency and safety.
Shape Coupling
Fitting Description External Swage Uni-Range Male Coupling
Hose I.D. 1 in
Thread NPT
Fitting Angle Straight
Hose O.D. Range 1 19/32 in to 1 21/32 in
End Types Hose Crimp
No. of Ends 2
Material Plated Carbon Steel
Weight 0.945 LB
  • Prop 65Prop 65
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison