- Female Pipe Thread Connection
- 2 in Size
- Steel Material
| Length | 6.2 in, 157.5 mm |
| Burst Pressure | 16000 PSI, 1100 Bar |
| Material | Steel |
| O.D. [Max] | 4.47 in, 113.5 mm |
| Thread | Female NPTF |
| Thread Size | 2-11 1/2 |
| Size | 2 in |
| Series | DQC ST-Series |
| Temperature Range [Min] | -40 °F |
| Operating Pressure [Max] | 5000 PSI, 345 bar |
| Connection | Female Pipe Thread |
| Hex Size | 3.78 in |
| Interchange | Snap-Tite 71 Interchange |
| Weight | 8.74 LB |
-
Prop 65


