Dixon Valve & Coupling
16VF16-SS
SUPERSEDED TO DIXO_16VF16-SS, MTRL - 114811373
Item #103073463
-
Prop 65
- Female Pipe Thread Connection
- 2 in Size
- 316 Stainless Steel
features
- General purpose hydraulic quick-connect provides superior flow characteristics for a variety of applications
| Connection | Female Pipe Thread |
| Interchange | Snap-Tite H/IH Interchange |
| Series | DQC V-Series |
| Thread Size | 2-11 1/2 |
| Operating Pressure [Max] | 500 PSI, 34 bar |
| O.D. [Max] | 3.83 in, 97.3 mm |
| Temperature Range [Min] | -40 °F |
| Length | 3.92 in, 99.6 mm |
| Hex Size | 3 1/2 in |
| Coupling Configuration | Valved |
| Size | 2 in |
| Material | 316 Stainless Steel |
| Burst Pressure | 1000 PSI, 70 bar |
| Thread | Female NPTF |
| Weight | 6.2 LB |
-
Prop 65

