- WS Series Hydraulic Fitting
- Steel
- Body Size 2 in
applications
- Used extensively in oil field and off shore oil rig applications
features
- The WS series interchanges with Snap-Tite 7500 series
- Extensively used in oil field and off shore oil rig applications
| Thread Size | 2-11 1/2 |
| Thread - TPI or Pitch | 2 in - 11-1/2 NPTF |
| Length | 6.09 in, 154.7 mm |
| Body Size | 2 in |
| Operating Pressure | 5000 psi |
| Body Material | Steel |
| Operating Pressure [Max] | 5000 PSI, 345 bar |
| Type | Coupler |
| Material | Steel |
| Weight | 17.46 LB |
-
Prop 65


