Skip to content Skip to navigation menu
Dixon Valve & Coupling17-016-107

17-016-107

1/2 in Series 1 FRLs Drip Leg Automatic Bowl Drain
Item #101916814
  • 1/2 in Port
Dixon Valve & Coupling17-016-107
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Prop 65Prop 65
  • 1/2 in Port

applications

  • Used in compressed air systems to automatically expel liquids from piping systems.Installed at low points in piping and at end of pipe network where water is likely to accumulate.

features

  • Metal bowlDrain is ported to 1/8 NPT
FRL Type Drain
Port 1/2 in
Temperature Range [Max] 175 °F
Drain Type Drip Leg Drain
Inlet Pressure 250 PSI
Weight 1.44 LB
  • Prop 65Prop 65
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison