- Single Ear Clamp
- 11/16" Norminal Size
- 0.595" Closed I.D.
- 0.669" Opened I.D.
- 0.275" Band Width
| Style | Pinch-On Single Ear Clamp |
| Band Width | 0.275 in |
| Width | 1/4 in |
| Material | 304 Stainless Steel |
| Closed I.D. | 0.595 in |
| Compatible Hose O.D. [Max] | 0.67 in |
| Compatible Hose O.D. [Min] | 0.6 in |
| Nominal Size | 11/16 in |
| Band Thickness | 0.03 in |
| Open I.D. | 0.669 in |
| Thickness | 0.03 in |
| Weight | 0.005 LB |
-
Prop 65


