- 3/4" Double Ear Hose Clamp
- Zinc Plated 1/4" Steel Band
| Material | Zinc Plated Steel |
| Open I.D. | 0.787 in |
| Style | Double Ear Clamps |
| Closed I.D. | 0.638 in |
| Size | 3/4 in |
| Width | 0.34 in |
| Nominal Size | 3/4 in |
| Weight | 0.013 LB |
-
Prop 65
| Material | Zinc Plated Steel |
| Open I.D. | 0.787 in |
| Style | Double Ear Clamps |
| Closed I.D. | 0.638 in |
| Size | 3/4 in |
| Width | 0.34 in |
| Nominal Size | 3/4 in |
| Weight | 0.013 LB |
Prop 65