- Male Union Type
- Brass Material
- 1/4 in
- 1/4 in Male Thread Size
features
- Ball seat to male pipe thread
| Male Thread | NPSM, NPTF |
| End Type | Male x Male |
| Fitting Angle | Straight |
| Material | Brass |
| Length | 1.25 in |
| Actual Fitting Type | Adapter |
| Male Thread Size | 1/4 in, 1/4 in |
| Shape | Adapter |
| End Types | NPT & NPSM |
| SAE Reference No. | N/A |
| Temperature Range [Min] | -65 °F |
| Temperature Range [Max] | 250 °F |
| End Size | 1/4 NPSM(m), 1/4 NPTF(m) |
| Fitting Type | Adapter |
| Hex Size | 9/16 in |
| No. of Ends | 2 |
| Weight | 0.05 LB |
-
Prop 65


