- Male Union Type
- Brass Material
- 3/8 in
- 3/8 in Male Thread Size
features
- Ball seat to male pipe thread
| Male Thread Size | 3/8 in, 3/8 in |
| No. of Ends | 2 |
| Fitting Angle | Straight |
| Length | 1.31 in |
| Shape | Adapter |
| End Size | 3/8 NPSM(m), 3/8 NPTF(m) |
| End Type | Male x Male |
| Temperature Range [Max] | 250 °F |
| Fitting Type | Adapter |
| Actual Fitting Type | Adapter |
| End Types | NPT & NPSM |
| Material | Brass |
| Male Thread | NPSM, NPTF |
| Temperature Range [Min] | -65 °F |
| SAE Reference No. | N/A |
| Hex Size | 11/16 in |
| Weight | 0.081 LB |
-
Prop 65


