- Double Ear Clamp
- 3/4" Norminal Size
- 0.638" Closed I.D.
- 0.787" Opened I.D.
- 0.335" Band Width
| Style | Pinch-On Double Ear Clamp |
| Material | 304 Stainless Steel |
| Size | 3/4 in |
| Open I.D. | 0.787 in |
| Closed I.D. | 0.638 in |
| Band Width | 0.335 in |
| Width | 0.34 in |
| Nominal Size | 3/4 in |
| Weight | 0.011 LB |
-
Prop 65


