- Brass Material
- 1/4 in Tube Size
applications
- Use with copper aluminum and thermoplastic tubing Manufactured for low and medium pressure tubing connection work where excessive vibration or tube movement is not involved.
| Shape | Tee |
| SAE Reference No. | 060425BA |
| Fitting Type | Tee |
| Fitting Angle | 90° |
| Thread Type | Straight |
| Tube Size | 1/4 in |
| Fitting Description | Male Branch Tee |
| Material | Brass |
| End Type | Tube x Male |
| End Types | Compression & Pipe |
| Temperature Range [Min] | -65 °F |
| Thread | Pipe, Straight |
| No. of Ends | 3 |
| Thread Size | 1/4 in, 7/16-24 |
| Operating Pressure [Max] | 300 PSI |
| Pipe Thread | 1/4 in |
| Temperature Range [Max] | 250 °F |
| Weight | 0.087 LB |
-
Prop 65


