Skip to content Skip to navigation menu
Air Operated Brass Ferrule Crimper

1765A

Air Operated Brass Ferrule Crimper
Item #101918548
  • Ferrule Crimper
Air Operated Brass Ferrule Crimper
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Prop 65Prop 65
  • Ferrule Crimper

description

  • 855. hose crimper includes five dies for crimping 1/4" to 1/2" hoses. Rugged, portable, and easy-to-use, this hose crimper provides "big tool" features at a fraction of the cost.
  • 5111A. hose crimping machine crimps all sizes
  • 1765A. air operated hose crimping machine is the mass production tool of choice
  • 860. large hose crimper is designed for crimping 1/2" to 1" hoses

applications

  • Crimper is used for the efficient mass production assembly of hose ferrules and fittings

features

  • The foot pedal permits the use of both hands reduces fatigue and speeds production.Ready for work bench installationComplete with air cylinder ferrule machine less dies fitted hose lengths and necessary control valves
Dies Included Sold Separately
Hose Capacity 1/4" to 1" I.D.
Weight 91.0 LB
  • Prop 65Prop 65
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison