- Brass Material
- 1/4 in Tube Size
applications
- Use with copper aluminum and thermoplastic tubing Manufactured for low and medium pressure tubing connection work where excessive vibration or tube movement is not involved.
| Female Thread | Straight |
| End Type | Tube x Male x Female |
| Male Thread | Pipe |
| Operating Pressure [Max] | 300 PSI |
| Female Thread Size | 7/16-24 |
| Temperature Range [Min] | -65 °F |
| Shape | Tee |
| Male Thread Size | 1/8 in |
| Material | Brass |
| Tube Size | 1/4 in |
| Weight | 0.071 LB |
-
Prop 65


