- Barbed 90° Elbow Splicer
- 1/2" Hose I.D.
- Brass
| No. of Barbs | 3 |
| Material | Brass |
| Fitting Description | 90° Elbow Splicer |
| Hose I.D. | 1/2 in |
| No. of Ends | 2 |
| Connection Type | Hose Barb |
| Fitting Angle | 90° |
| Weight | 0.09 LB |
-
Prop 65
| No. of Barbs | 3 |
| Material | Brass |
| Fitting Description | 90° Elbow Splicer |
| Hose I.D. | 1/2 in |
| No. of Ends | 2 |
| Connection Type | Hose Barb |
| Fitting Angle | 90° |
| Weight | 0.09 LB |
Prop 65