- 1/4 ID, Brass Straight Splicer
| Length of Barbs | 0.97 in |
| Fitting Description | Straight Splicer |
| No. of Barbs | 4 |
| Length | 2.030 in |
| Hose I.D. | 1/4 in |
| Material | Brass |
| Weight | 0.023 LB |
-
Prop 65
| Length of Barbs | 0.97 in |
| Fitting Description | Straight Splicer |
| No. of Barbs | 4 |
| Length | 2.030 in |
| Hose I.D. | 1/4 in |
| Material | Brass |
| Weight | 0.023 LB |
Prop 65