- 1/2 ID, Brass Straight Splicer
| Material | Brass |
| Length of Barbs | 0.97 in |
| No. of Barbs | 4 |
| Hose I.D. | 1/2 in |
| Fitting Description | Straight Splicer |
| Length | 2.060 in |
| Weight | 0.065 LB |
-
Prop 65
| Material | Brass |
| Length of Barbs | 0.97 in |
| No. of Barbs | 4 |
| Hose I.D. | 1/2 in |
| Fitting Description | Straight Splicer |
| Length | 2.060 in |
| Weight | 0.065 LB |
Prop 65