- 3/4 ID, Brass Straight Splicer
| Length | 2 1/2 in |
| Material | Brass |
| Fitting Description | Straight Splicer |
| No. of Barbs | 4 |
| Length of Barbs | 1.19 in |
| Hose I.D. | 3/4 in |
| Weight | 0.128 LB |
-
Prop 65
| Length | 2 1/2 in |
| Material | Brass |
| Fitting Description | Straight Splicer |
| No. of Barbs | 4 |
| Length of Barbs | 1.19 in |
| Hose I.D. | 3/4 in |
| Weight | 0.128 LB |
Prop 65