- C360 Brass Material
- 3/16 in Hose Inner Diameter
description
- Barbed hose fittings make connections between pipe thread and bulk rubber or plastic hose easy.
features
- Brass construction is corrosion resistant and suitable for medium pressure
- Hose should be clamped or crimped onto fittings
| Pressure @ Temp. | 250 psi @ 72 °F |
| Hose Size | 3/16 in |
| Shape | Straight |
| Connection Type | Barb |
| Operating Temperature [Min] | -40 °F |
| Body Material | Brass |
| Operating Temperature [Max] | 160 °F |
| End Type | Hose Barb x Hose Barb |
| Material | C360 Brass |
| Length | 1.56 in |
| Fitting Description | Barbed Hose Mender |
| Weight | 0.013 LB |
-
Prop 65


