- C360 Brass Material
| Material | C360 Brass |
| Temperature Range [Max] | 160 °F |
| Pressure Range [Max] | 250 PSI |
| Length | 2.75 in |
| Weight | 0.18 LB |
| Material | C360 Brass |
| Temperature Range [Max] | 160 °F |
| Pressure Range [Max] | 250 PSI |
| Length | 2.75 in |
| Weight | 0.18 LB |