Dixon Valve & Coupling
179-0404
SUPERSEDED TO DIXO_1790404C, MTRL - 113339838
Item #102529355
-
Prop 65
- 1/4 ID, Brass Tee Splicer
| Length of Barbs | 0.71 in |
| Material | Brass |
| No. of Barbs | 3 |
| Fitting Description | Tee Splicer |
| Hose I.D. | 1/4 in |
| Length to Centerline | 1.94 in |
| Weight | 0.034 LB |
-
Prop 65

