- Elbow, 45°
- 3/8" Tube Size
- 1/8" Pipe Size
- 9/16-24 Thread Size
- 200 PSI Working Pressure
applications
- Use with copper aluminum and thermoplastic tubing Manufactured for low and medium pressure tubing connection work where excessive vibration or tube movement is not involved.
| Fitting Description | Elbow |
| End Types | Compression & Pipe |
| Fitting Angle | 45° |
| Fitting Type | Elbow, 45° |
| Thread Size | 1/8 in, 9/16-24 |
| Tube Size | 3/8 in |
| Operating Pressure [Max] | 200 PSI |
| Pipe Thread | 1/8 in |
| Temperature Range [Max] | 250 °F |
| End Type | Tube x Male |
| Material | Brass |
| Temperature Range [Min] | -65 °F |
| No. of Ends | 2 |
| Shape | Elbow |
| Thread Type | Straight |
| Thread | Pipe, Straight |
| Weight | 0.082 LB |
-
Prop 65


