Dixon Valve & Coupling
17MP-15-G200
Sanitary Clamp x Threaded Bevel Seat Adapter
Item #101797839
-
Prop 65
- 2" Clamp x 2" Threaded Bevel Seat Adapter
- 304 Stainless Steel
applications
- Food
- Dairy
- Beverage
- Meat processing
compliances
- 0
| End Size | 2 Tube, 2 Bevel(m) |
| Tube O.D. | 2 in |
| Bevel | 2 Bevel(m) |
| Length | 1.719 in |
| Material | 304 Stainless Steel |
| Weight | 0.46 LB |
-
Prop 65

