- Single Bolt Clamp
- 2 40/64 to 2 56/64 Hose O.D. Range
- Plated Iron
| Type | Single Bolt Clamp |
| Locking Type | Single Bolt |
| Hose O.D. Range | 2 40/64 to 2 56/64 |
| Material | Plated Iron |
| Weight | 0.37 LB |
-
Prop 65
| Type | Single Bolt Clamp |
| Locking Type | Single Bolt |
| Hose O.D. Range | 2 40/64 to 2 56/64 |
| Material | Plated Iron |
| Weight | 0.37 LB |
Prop 65