- 1/4 Hose ID, 1/4-18 NPTF Male Stem
| Length | 1.860 in |
| Threads per Inch | 18 |
| Thread Size | 1/4 |
| Hose I.D. | 1/4 in |
| Hex Size | 9/16 in |
| Stem Length | 1.07 in |
| Fitting Description | Male |
| Thread Type | NPTF |
| Weight | 0.051 LB |
-
Prop 65
| Length | 1.860 in |
| Threads per Inch | 18 |
| Thread Size | 1/4 |
| Hose I.D. | 1/4 in |
| Hex Size | 9/16 in |
| Stem Length | 1.07 in |
| Fitting Description | Male |
| Thread Type | NPTF |
| Weight | 0.051 LB |
Prop 65