- 1/2 Hose ID, 3/8-18 NPTF Male Stem
| Thread Type | NPTF |
| Hex Size | 11/16 in |
| Stem Length | 1.64 in |
| Length | 2.430 in |
| Thread Size | 3/8 |
| Threads per Inch | 18 |
| Hose I.D. | 1/2 in |
| Fitting Description | Male |
| Weight | 0.11 LB |
-
Prop 65
| Thread Type | NPTF |
| Hex Size | 11/16 in |
| Stem Length | 1.64 in |
| Length | 2.430 in |
| Thread Size | 3/8 |
| Threads per Inch | 18 |
| Hose I.D. | 1/2 in |
| Fitting Description | Male |
| Weight | 0.11 LB |
Prop 65