- Straight Male Pipe Fitting, 3/8-18 NPTF, For 3/8 ID x 11/16 OD Hose
| Stem Hex Size | 11/16 in |
| Ferrule Hex Size | 13/16 in |
| Hose OD | 0.6875 in |
| Threads per Inch | 18 |
| Fitting Description | Straight |
| Material | Brass |
| Thread Size | 3/8 |
| Thread Type | NPTF(m) |
| Hose I.D. | 3/8 in |
| Weight | 0.161 LB |
-
Prop 65


