- Straight Male Pipe Fitting, 1/2-14 NPTF, For 1/2 ID x 1 OD Hose
| Thread Size | 1/2 |
| Hose I.D. | 1/2 in |
| Hose OD | 1 in |
| Material | Brass |
| Fitting Description | Straight |
| Thread Type | NPTF(m) |
| Ferrule Hex Size | 1 3/16 in |
| Stem Hex Size | 7/8 in |
| Threads per Inch | 14 |
| Weight | 0.358 LB |
-
Prop 65


