- 1/4" Male NPTF Thread
- 3/8" Hose ID
- 3/4" Hose OD
- 9/16" Hex
- 7/8" Ferrule Hex
applications
- Reusable fittings are recommended for low pressure air hose applications.
features
- NOT for use in life dependency applications such as diving for oxygen air or other breathing applications SEE WARNING TO THE RIGHT.All re-usable fittings are of heavy duty construction.They offer a more durable hose connection and are easily repaired.
| Hose OD | 3/4 in |
| Thread Type | Male Pipe |
| Fitting Description | Straight |
| Shape | Straight |
| Hose I.D. | 3/8 in |
| Threads per Inch | 18 |
| Pipe Thread | NPTF |
| End Type | Hose Barb x Male |
| Working Pressure [Max] | 250 psi |
| Operating Pressure [Max] | 250 PSI at 70 °F |
| Ferrule Hex | 7/8 in |
| Thread Size | 1/4 |
| Hex Size | 9/16 in |
| Male Thread Size | 1/4 in |
| Male Thread | NPTF |
| Material | Brass |
| Weight | 0.131 LB |
-
Prop 65


