- Reusable Female Swivel
- 1/4" Hose I.D.
- 9/16" Hose O.D.
- 1/4" NPSM Female Thread Size
- Brass
| Working Pressure [Max] | 250 psi |
| Hose I.D. | 1/4 in |
| Female Thread | 1/4 in NPSM |
| Thread Type | NPSM |
| Hose OD | 0.5625 in |
| Fitting Description | Reusable Female Swivel |
| Material | Brass |
| Weight | 0.14 LB |
-
Prop 65


